NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 200kΩ, 0.25W

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 200kΩ Turns = 1 Mounting Type = Surface Mount Power Rating = 0.25W Termination Style = Gull Wing Length = 5mm Depth = 4.5mm Height = 2.3mm Dimensions = 5 x 4.5 x 2.3mm Shaft Diameter = 2.3mm Tolerance = ±20% Temperature coefficient = ±100ppm/°C Cermet trimmer ST-4E series. Lead-free and cadmium-free for green compatibility Compatible with solder flow and solder reflow Anti-rotation structure prevents opening between terminals Sealed structure Product shape, B is Top adjustment gull wing, H is side adjustment gull wing

Ulasan Produk

Tidak ada ulasan