NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 1MΩ, 0.5W

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 1MΩ Turns = 1 Mounting Type = Through Hole Power Rating = 0.5W Termination Style = Pin Length = 7mm Depth = 7mm Height = 5.8mm Dimensions = 7 x 7 x 5.8mm Tolerance = ±10% Temperature Coefficient = ±100ppm/°C Cermet trimmer CT-6E series. Lead-free and cadmium-free for green compatibility General-purpose type Sealed structure

Ulasan Produk

Tidak ada ulasan