NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 1kΩ, 0.5W

Sebelum PPN:
Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 1kΩ Turns = 15 Mounting Type = Through Hole Power Rating = 0.5W Termination Style = Pin Length = 19mm Depth = 5mm Height = 6.4mm Dimensions = 19 x 5 x 6.4mm Shaft Diameter = 2.5mm Tolerance = ±10% Temperature coefficient = ±100ppm/°C Cermet trimmer CT-20E series (15 rotation type) Lead-free and cadmium-free for green compatibility Fine setting possible (15 rotation) Sealed structure

Ulasan Produk

Tidak ada ulasan