NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 1kΩ, 0.25W

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 1kΩ Turns = 11 Mounting Type = Surface Mount Power Rating = 0.25W Termination Style = J-Hook Length = 4.8mm Depth = 3.5mm Height = 5.1mm Dimensions = 4.8 x 3.5 x 5.1mm Shaft Diameter = 1.5 mm Tolerance = ±10% Minimum operating temperature = -65°C Cermet Trimmer SM-42 Series (11-Turn model). 4.8mm Multi-turn trimmer (11-turn) Precision adjustment is possible Suitable for reflow soldering Sealed (washable) design lead and cadmium free construction

Ulasan Produk

Tidak ada ulasan