NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 1kΩ, 0.1W

Sebelum PPN:
Rp719.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 1kΩ Turns = 1 Mounting Type = Surface Mount Power Rating = 0.1W Termination Style = J-Hook Length = 2.4mm Depth = 2.8mm Height = 1.7mm Dimensions = 2.4 x 2.8 x 1.7mm Shaft Diameter = 1.5 mm Tolerance = ±20% Temperature coefficient = ±150ppm/°C Cermet trimmer ST-2 series. Compact, thin 2mm type single-rotation trimmer. Can be soldered by reflow soldering.

Ulasan Produk

Tidak ada ulasan