NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 1kΩ, 0.125W

Sebelum PPN:
Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 1kΩ Turns = 11 Mounting Type = Surface Mount Power Rating = 0.125W Termination Style = J-Hook Length = 3.9mm Depth = 3.2mm Height = 4.2mm Dimensions = 3.9 x 3.2 x 4.2mm Shaft Diameter = 1.3 mm tolerance = ±20% Temperature coefficient = ±100ppm/°C Cermet Trimmer SM-3 Series (11 turn model). 3mm size multiple turn trimmer (11 turn) Minute adjustments are possible SMT package suitable for reflow soldering Waterproof design Lead and cadmium free construction

Ulasan Produk

Tidak ada ulasan