NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 10kΩ, 0.5W

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 10kΩ Turns = 1 Mounting Type = Through Hole Power Rating = 0.5W Termination Style = Pin Height = 4.5mm Dimensions = 4.9 (Dia.) x 4.5mm Diameter = 4.9mm Tolerance = ±10% Temperature Coefficient = ±100ppm/°C Cermet trimmer RJ-4E series. Lead-free and cadmium-free for green compatibility Small size with rated power of 0.5W Precious metal alloy multi-contact wiper for high reliability Sealed structure

Ulasan Produk

Tidak ada ulasan