NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 10kΩ, 0.125W

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 10kΩ Turns = 1 Mounting Type = Surface Mount Power Rating = 0.125W Termination Style = Gull Wing Length = 3.6mm Depth = 3.5mm Height = 4.7mm Dimensions = 3.6 x 3.5 x 4.7mm Shaft Diameter = 1.9mm Acceptance Difference = ±20% Temperature coefficient = ±100ppm/°C Cermet trimmer ST-32E series. Lead-free and cadmium-free compatible for green environment. Positive/negative shared driver groove for ease of operation. Closed structure

Ulasan Produk

Tidak ada ulasan