NKK Switches (formerly Nippon Kaikei) Rocker Switches NKK Switches

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Single pole single throw (SPST) * Switch operation: Latch * Panel cutout width: 20.5 mm * Panel cutout height: 29.5 mm * Contact rated current: 16 A @ 125/250 V ac *Actuator color: Red *Mounting type: Panel mount *Terminal type: Quick connect, Solder *Operating temperature range: -25 -> +70°C *UL C-UL CSA VDE. Rocker switch JW series (TV-5, 8 compatible) .VDE insulation grade class II compliant (excluding M type tab use) One-touch installation snap-in type molding material uses UL 94V-0 flame-retardant material and has excellent self-extinguishing properties. Hard to enter and improve contact reliability

Ulasan Produk

Tidak ada ulasan