NKK Switches (formerly Nippon Kaikei) Rocker Switches NKK Switches

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Single pole double throw (SPDT) * Switch operation: On-Off-On * Panel cutout width: 12.5 mm * Panel cutout height: 15.9 mm * Contact rated current: 100 mA * Mounting Type: Panel, Board, Snap-in * Terminal type: Solder * Actuator shape: Rectangular * Operating temperature Min: -30°C * UL94V-0, file number E44145, CSA file number 023535_0_000. NKK miniature rocker switch M series. M series rocker The switch design offers three types of panel mounting methods: flat frame, snap-in, and board. This M Series rocker switch has a high isolation barrier to improve circuit isolation in multi-pole devices and add protection to your contacts. Features and benefits. Molded diallyl phthalate case Epoxy sealed terminal Protruding external insulation barrier Bias guard frame fixed to case

Ulasan Produk

Tidak ada ulasan