NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) ROCKER SWITCHES HLS Series

Sebelum PPN:
Rp95.900 - Rp109.900
Spesifikasi
Electrical life15000 times
Insulation Resistance (MΩ)100 or more (DC500V)
Number of Poles2-pole
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 125 VAC 8 A / 250 VAC 5 A, minimum: 6 VAC / DC 1 mA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a switch that realizes an economical price by thorough VA and silver-saving design.
The contact part uses a seesaw-type slide mechanism (patented) to ensure contact stability and high reliability, and can be used with a wide current capacity from 1mA to 12A.
In addition, self-extinguishing UL94V 10 phenol resin is used for the box material, and it has excellent insulation and sag resistance. All types (except HLS308A) are UL and CSA certified products and are highly reliable switches.
* Buttons are sold separately. Please select from the HLS buttons.

Ulasan Produk

Tidak ada ulasan