NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch SLE6 series

Sebelum PPN:
Rp419.900 - Rp439.900
Spesifikasi
Color(Frame locker) Black, (Display) White
Insulation Resistance (MΩ)100 or more (between terminals) (500 VDC)
Number of PolesSingle pole single throw
Operating Temperature Range (°C)-25~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 6 A at 125 VAC, 4 A at 250 VAC (resistive load), minimum: 10 mA at 5 VAC / DC (resistive load)
Service Life(Electrical) 10,000 times
Storage Temperature Range (°C)-40~+85
SwitchON-OFF connection terminal: (P-1) -
Withstand Voltage1500 VAC for 1 minute (between terminals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overseas standard certified product. C-US UL, CSA, VDE, SEMKO Snap-in method for panel mounting. Compact type, suitable for space-saving design. Ideal for equipment power supplies. Dustproof construction, cutoff distance 3mm or more, RoHS compliant
* Tab terminals cannot be soldered.
Feature
Specification
Operating force: 2.45 to 12.7N

Ulasan Produk

Tidak ada ulasan