NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch SLE6 series

Sebelum PPN:
Rp419.900 - Rp439.900
Spesifikasi
Electrical life10,000 times
Insulation Resistance (MΩ)100 or more (between terminals) (DC500V)
Operating Temperature Range (°C)-25~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating(Maximum) 125 VAC 6 A / 250 VAC 4 A (Minimum) 5 VAC / VDC 10 mA
Storage Temperature Range (°C)-40~+85
Withstand Voltage1500 VAC for 1 minute (between terminals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small rocker switch.
1. It is an overseas standard certified product. C-US UL, CSA, VDE, SEMKO
2. Mounting on the panel is a snap-in method.
3. Compact type, suitable for space-saving design.
4. Ideal for powering equipment.
5. Dustproof structure
6. Breaking distance 3mm or more

Ulasan Produk

Tidak ada ulasan