NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch SLE6 series

Sebelum PPN:
Rp219.900 - Rp229.900
Spesifikasi
Electrical life10000 times
Insulation Resistance (MΩ)100 or more (between terminals) (500 VDC)
Operating Temperature Range (°C)-25~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 125 VAC, 4 A at 250 VAC (resistive load), Minimum: 10 mA at 5 VAC / DC (resistive load)
Storage Temperature Range (°C)-40~+85
Switch TypeON-OFF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an overseas standard certified product. C-US UL, CSA, VDE, SEMKO
Mounting on the panel is a snap-in method.
Because it is a compact type, it is suitable for space-saving design.
Ideal for powering equipment.
Dustproof structure.
Breaking distance 3 mm or more.
* SLE6, SLE10, SL10K, and SLE210K switch guards are available as options.

Ulasan Produk

Tidak ada ulasan