NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch SLE10K series
#Grup produk P115166510
Spesifikasi
| Color | (Frame locker) black |
|---|---|
| Insulation Resistance (MΩ) | 100 or more (DC500V) |
| Number of Poles | 2-pole single throw |
| Operating Temperature Range (°C) | -25~+85 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | Inductive load: Inrush current (power factor 0.6)/AC125V 60A, AC250V 36A, Breaking current (power factor 0.9)/AC125V 10A, AC250V 6A Resistive load: AC125V 10A, AC250V 6A (power factor 1.0) Minimum rating: AC/DC5V 10mA |
| Service Life | (Electrical) inductive load: 10,000 times, resistive load: 20,000 times |
| Storage Temperature Range (°C) | -40~+85 |
| Switch | ON-OFF connection terminal: (1-2, 3-4)- |
| Terminal Shape | Tab terminal |
| Withstand Voltage | 1500V AC for 1 minute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Waterproof structure The sealed structure allows use in wet places. Panel waterproofing is equivalent to IP64. Snap-in mounting method Simply insert the connector into the panel hole from the front to secure it to the panel. Solder and tab combination terminal The structure allows use of a receptacle for tab terminal #187 and soldering of lead wires. UL, CSA, VDE certified product RoHS compliant product
*The waterproof performance of the SLE10K panel is equivalent to IP64, but please strictly observe the following precautions when using the switch. 1. Waterproof performance (IP64 equivalent product) Although the switch is waterproof, do not use the switch in an environment where water pressure is constantly applied (jet or underwater). Avoid using the switch in a place where dust accumulates, as this may impair the waterproof performance and operability. 2. Panel installation: If the switch is used in a place where it may be exposed to water droplets, install the switch at an angle of 35° or more from the horizontal plane. When installing the switch on a panel, install the switch so that the packing thickness is 1 mm or less when set. Please do not remove a switch that has been installed on a panel and used, and then install it on the panel again for use. This will impair the waterproof performance of the packing.
*The waterproof performance of the SLE10K panel is equivalent to IP64, but please strictly observe the following precautions when using the switch. 1. Waterproof performance (IP64 equivalent product) Although the switch is waterproof, do not use the switch in an environment where water pressure is constantly applied (jet or underwater). Avoid using the switch in a place where dust accumulates, as this may impair the waterproof performance and operability. 2. Panel installation: If the switch is used in a place where it may be exposed to water droplets, install the switch at an angle of 35° or more from the horizontal plane. When installing the switch on a panel, install the switch so that the packing thickness is 1 mm or less when set. Please do not remove a switch that has been installed on a panel and used, and then install it on the panel again for use. This will impair the waterproof performance of the packing.
Feature
SpecificationOperating force: 3.92 to 12.7N
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Rocker%20switch%20SLE10K%20series/e6P115166510-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
