NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch SL10K series

Sebelum PPN:
Rp109.900
Spesifikasi
Color(Frame locker) black
Insulation Resistance (MΩ)100 or more (500 VDC) (between terminals)
Number of Poles2-pole
Operating Temperature Range (°C)-25~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating[Inductive load] Inrush current (power factor = 0.6): AC125 100A/60A, AC250 60A/36A, Breaking current (power factor = 0.9): AC125 10A, AC250 6A [Resistive load] AC125V 10A, AC250V 10A (power factor = 1.0) [minimum rating] AC/DC5V 10mA
Storage Temperature Range (°C)-40~+85
Switch TypeON-OFF
Terminal ShapeTab terminal TAB # 187 (t = 0.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA, VDE standard certified product.
Mounting on the panel is a snap-in method.
Because it is a compact type, it is suitable for space-saving design.
Ideal for powering equipment.
Inrush current 100A type.
Breaking distance 3 mm or more.
* SLE6, SLE10, SL10K, and SLE210K switch guards are available as options.

Ulasan Produk

Tidak ada ulasan