NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch Nidec Copal Electronics (Fujisoku) Black

Sebelum PPN:
Rp44.900
Spesifikasi
Current Capacity (A)6
Insulation Resistance (MΩ)(Minimum) 100 (Terminal to terminal) (DC 500V)
Maximum Contact Resistance (MΩ)20
Operating Temperature Range (°C)-25~85
Operation SectionDisplay: - Blank
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)(Max) 6/4 (Min) 0.01
Rated Voltage (V)(Max) AC125/250, (Min) AC/DC5
SeriesSLE6
StandardUL, CSA, VDE, SEMKO certified product
Storage Temperature Range (°C)-40~85
Switch TypeON-OFF
Terminal ShapeTab #187 TAB(t=0.8)
Withstand Voltage (V/minute)AC1500 (terminal to terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan