NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch Nidec Copal Electronics (Fujisoku) Black

Sebelum PPN:
Rp48.900
Spesifikasi
Current Capacity (A)10
Insulation Resistance (MΩ)(Minimum) 100 (Terminal to terminal) (DC 500V)
Maximum Contact Resistance (MΩ)20
Operating Temperature Range (°C)-25~85
Operation SectionDisplay: - Blank
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)(Maximum) 10/5 (Minimum) 0.01
Rated Voltage (V)(Max) AC125/250, (Min) AC/DC5
SeriesSLE10
StandardUL, CSA, VDE, SEMKO certified product
Storage Temperature Range (°C)-40~85
Switch TypeON-OFF
Terminal ShapeR / A terminal
Withstand Voltage (V/minute)AC1500 (terminal to terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan