NKK Switches (formerly Nippon Kaikei) Rocker switch L type JW series
#Grup produk P115166219
Spesifikasi
| Current Capacity | 16A 125VAC,16A 250VAC |
|---|---|
| Heat Resistance | When using a soldering iron: Tip temperature: 390°C or less; Soldering time: 4 seconds or less; Number of times: 2 times (after returning to room temperature) |
| Insulation Resistance (GΩ) | 1 or more (DC500V) |
| Maximum Mounting Panel Thickness (mm) | 1 to 4 (without barrier), 0.6 to 3.2 (with barrier) |
| Mounting Dimensions (mm) | 20.5x29.5 |
| Number of Poles | 2 |
| Operating Temperature Range (°C) | -25~70 |
| Operation Mechanism | Lock lever |
| Standard | UL,C-UL,VDE |
| Suitable For | Barrier (AT-218) |
| Terminal Shape | Solder (can also be used as tab #187) |
| Withstand Voltage (V/minute) | AC2k or more (between terminals), AC4k or more (between terminals and earth) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All mold rocker switch with inrush characteristic 117A.
By adopting a cover, the opening is eliminated and the structure is such that dust does not easily enter the contact mechanism, improving contact reliability.
The mounting on the panel is a snap-in mounting, which reduces the mounting man-hours.
With a contact-to-contact distance of 3 mm or more, insulation is improved and inrush characteristics are excellent, making it suitable for powering equipment.
An insulating wall is provided between the terminals to increase the space between each terminal, giving consideration to the safety of insulation and withstand voltage.
The terminal part has an epoxy seal to prevent the ingress of flux and the occurrence of terminal backlash, further improving contact stability.
UL94V-0 flame-retardant material is used for both the case and housing, and it has excellent arc resistance, insulation, and self-extinguishing properties.
The bounce reduction mechanism using an auxiliary contact plate further improves the electrical opening and closing durability.
It has excellent welding resistance due to the adoption of a forced separation mechanism.
The terminal is a dual-purpose terminal for both the solder terminal and the tab terminal (# 187).
Communication equipment / wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer equipment, etc.
* When using as a tab terminal, use a JIS C2809 compliant flat connection terminal (receptacle for a plate thickness of 0.8 mm on the applicable tab).
* The tab terminal has not acquired the VDE standard.
By adopting a cover, the opening is eliminated and the structure is such that dust does not easily enter the contact mechanism, improving contact reliability.
The mounting on the panel is a snap-in mounting, which reduces the mounting man-hours.
With a contact-to-contact distance of 3 mm or more, insulation is improved and inrush characteristics are excellent, making it suitable for powering equipment.
An insulating wall is provided between the terminals to increase the space between each terminal, giving consideration to the safety of insulation and withstand voltage.
The terminal part has an epoxy seal to prevent the ingress of flux and the occurrence of terminal backlash, further improving contact stability.
UL94V-0 flame-retardant material is used for both the case and housing, and it has excellent arc resistance, insulation, and self-extinguishing properties.
The bounce reduction mechanism using an auxiliary contact plate further improves the electrical opening and closing durability.
It has excellent welding resistance due to the adoption of a forced separation mechanism.
The terminal is a dual-purpose terminal for both the solder terminal and the tab terminal (# 187).
Communication equipment / wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer equipment, etc.
* When using as a tab terminal, use a JIS C2809 compliant flat connection terminal (receptacle for a plate thickness of 0.8 mm on the applicable tab).
* The tab terminal has not acquired the VDE standard.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Rocker%20switch%20L%20type%20JW%20series/63P115166219-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)