NKK Switches (formerly Nippon Kaikei) Rocker switch CW series CW-SA

Sebelum PPN:
Rp41.900 - Rp45.900
Spesifikasi
Color (Body)Black
Color of Operating PartBlack
Heat ResistanceWhen using a soldering iron: Tip temperature: 390°C or less; Soldering time: 4 seconds or less; Number of times: 2 times (after returning to room temperature)
Inductive load (A)6(AC250V)
Insulation Resistance (MΩ)500 or more (DC500V)
Maximum Mounting Panel Thickness (mm)0.75~2
Mounting Dimensions (mm)12.9x19.2
Number of Poles1
Operating Temperature Range (°C)-10~70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistive Load (A)6(AC250V)
StandardUL,C-UL
Terminal ShapeSolder
TypeNon-illuminated type
Type of IlluminationNon-illuminated type
Withstand Voltage (V/minute)AC1.5k or more (between terminals), AC3k or more (between terminals and earth)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Snap-in mounting: Panel mounting can save labor for snap-in and mounting man-hours.
Large terminal hole (1.7 x 2.5 mm): Suitable for AWG # 16 stranded wire for easy wiring work.
High contact reliability: The movable contact receiving part adopts a structure that sandwiches and holds the movable contact to improve contact reliability.
Internal mechanism: The internal mechanism is a seesaw system. The seesaw method has excellent features such as long life, large capacity, and robustness.
Communication equipment / wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.

Ulasan Produk

Tidak ada ulasan