Bit Trade One REVIVE USB MICRO Matrix Breakout Board [with Terminal Block]

Sebelum PPN:
Rp1.099.900
Spesifikasi
ConnectorUSB Micro B
Country of OriginMade in Japan
Included AccessoriesWarranty 1 copy
Number of Input Points36 (digital)
Operating Temperature0 ~ 40 °C (without condensation)
Power Supply5V (USB power supply)
SizeW120 x D32 x H15 mm (excluding protrusions on the solder surface side)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The number of SW inputs for REVIVE USB MICRO has been greatly increased to 36!
A matrix board that can handle 36 button inputs, which is three times that of the regular version. It is a perfect board for creating a full-scale self-made device that can operate many inputs with one unit. All terminals are equipped with ghost countermeasure diodes, so you can use it with confidence.

Greatly improved usability! Not only for production but also for testing!
Since each button has a terminal block, it is easier to connect the buttons compared to the regular version. Since there is no need to solder on the board side, it can also be used for button testing, etc.

Matrix dedicated config application is now available!
We are releasing a dedicated tool that makes it easy to assign operations to 36 inputs! It is also possible to mix mouse function / keyboard function / joypad function.

Built-in function Mouse function : Left click / Right click / Wheel click / Move mouse up / down / left / right / Wheel scroll up / down Keyboard function : Assign to any key Joypad function : X axis / Y-axis (up / down / left / right) / Button 1 to Button 12
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* USB cable is not included.)
This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder. ・ The listed component performance is the performance of a single component and does not guarantee the product life. ・ If the customer suffers damage based on the reason attributable to the manufacturer regarding the production / use of this kit, the damage will be compensated up to the sales price only for the direct damage, and in any case, it will be more than the sales price. We shall not compensate for the damage. ・ Specifications are subject to change without notice for improvement. Please note
Feature
Specification
App compatible OS: Windows 7 or later Weight: Approximately 40g

Ulasan Produk

Tidak ada ulasan