Bit Trade One Raspberry Pi Sensor Board [Assembled]
#Grup produk P115165414
Spesifikasi
| Country of Origin | Made in Japan |
|---|---|
| Included Accessories | Screw set x1 Warranty card 1 copy (* Raspberry Pi body, case, cables are not included) |
| Operating Environment | Temperature 0 to 45 ° C, humidity 10 to 60% (no condensation) |
| Outer Dimensions | H23xW65xD71mm (excluding protrusions) |
| Suitable Models | Raspberry Pi Model B+/Raspberry Pi 2 Model B/Raspberry Pi 3 Model B/Raspberry Pi 3 Model B+ |
| Warranty Period | 1 year from purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Raspberry Pi Sensor Board, which allows you to learn about Raspberry Pi and sensors, has been renewed with a guidebook included! Equipped with three types of environmental sensors such as humidity and temperature/air pressure sensors, gas sensors, and brightness sensors to learn control on the Raspberry Pi. can. "Assembly Desk Books Vol.4", which is a booklet of the contents of the interlocking books, contains detailed explanations by veteran technical writer Satoshi Yoneda, so even those who are not familiar with hardware control with Raspberry Pi can easily enjoy it. To the content that can be learned while doing it. By stacking with the separately sold Raspberry Pi introductory board (ADSSMG01PM), it also functions as a powerful experimental expansion board that enables detection information display on OLED. Sensor control, which is an essential element of Raspberry Pi IoT, is a completely understandable board. A booklet with detailed commentary articles is included! Vol.4 will appear from the popular free booklet "AssemblyDeskBooks". This issue features a whole sensor board. It is full of articles that you will want to use, such as experiments to detect objects that are actually approaching. Product Features "Raspberry Pi Sensor Board" created in collaboration with Shell Script Magazine. Various sensors necessary for environmental measurement are installed for beginners who use Raspberry Pi for the first time. Equipped with 3 standard sensors for environmental measurement Equipped with 3 types of sensors, such as a humidity and temperature sensor, a gas sensor, and a brightness sensor, it is possible to measure various situations. A high-precision delta-sigma A/D converter is also mounted for gas sensors that can measure organic volatile gases such as ammonia, hydrogen, alcohol, CO, and methane. *The gas sensor becomes hot during use. Please be careful of burns. Can be used with the Raspberry Pi introductory board and stacking If used with the Raspberry Pi introductory board (sold separately ADSSMG01) and stacked, it becomes a comprehensive learning board! You can also learn how to control OLED displays and electronic buzzers efficiently. Equipped with two highly expandable Grove system* compatible connectors The sensor board is equipped with two Grove system* compatible connectors, one for analog sensors and one for I2C. It is a sensor board that is ideal for prototyping based on environmental measurement results, with a design that takes advantage of expandability such as using servos, sensors, and actuators that are compatible with commercially available Grove systems. *Grove System is a registered trademark of Seeed Technology Limited. About JP1 JP1 located on the board is between the interrupt output of the brightness sensor and the GPIO6 of the Raspberry Pi. When combined with the "Raspberry Pi Starter Board" (sold separately ADSSMG01), GPIO6 is used by the tact switch (SW4), so depending on the usage situation, it is possible to change not to output interrupt signals to GPIO6.
* We do not guarantee operation with all devices. *The product is a general-purpose product for domestic use. *The design, color, and specifications of products and accessories are subject to change without notice. *The gas sensor becomes very hot during operation. Please be careful of burns. *This product is for hobby use. Limited to personal use. *The performance of the listed parts is the performance of the parts themselves, and does not guarantee the product life. *Depending on your PC, Raspberry Pi and OS environment, you may not be able to use all functions. * Some applications may not be able to use the functions of this product. *This product has an exposed electronic circuit. Be careful of electric shock, and use parental supervision when children are using it. *If the customer suffers damage due to reasons attributable to the manufacturer regarding the use of this product, we will compensate the customer for direct damage only, up to the sales price, and in any case, compensation for damages greater than the sales price. shall not. *Specifications are subject to change without notice for improvement. Please be forewarned. **Raspberry Pi body, case and cables are not included. *Raspberry Pi is a registered trademark of the UK Raspberry Pi Foundation. *Grove system is a registered trademark of Seeed Technology Limited. *Raspberry Pi is a trademark of the Raspberry Pi Foundation.
Other logos, system names, and product names mentioned are registered trademarks or trademarks of their respective companies and trademark holders.
* We do not guarantee operation with all devices. *The product is a general-purpose product for domestic use. *The design, color, and specifications of products and accessories are subject to change without notice. *The gas sensor becomes very hot during operation. Please be careful of burns. *This product is for hobby use. Limited to personal use. *The performance of the listed parts is the performance of the parts themselves, and does not guarantee the product life. *Depending on your PC, Raspberry Pi and OS environment, you may not be able to use all functions. * Some applications may not be able to use the functions of this product. *This product has an exposed electronic circuit. Be careful of electric shock, and use parental supervision when children are using it. *If the customer suffers damage due to reasons attributable to the manufacturer regarding the use of this product, we will compensate the customer for direct damage only, up to the sales price, and in any case, compensation for damages greater than the sales price. shall not. *Specifications are subject to change without notice for improvement. Please be forewarned. **Raspberry Pi body, case and cables are not included. *Raspberry Pi is a registered trademark of the UK Raspberry Pi Foundation. *Grove system is a registered trademark of Seeed Technology Limited. *Raspberry Pi is a trademark of the Raspberry Pi Foundation.
Other logos, system names, and product names mentioned are registered trademarks or trademarks of their respective companies and trademark holders.
Feature
SpecificationGrove Connector: 2 (Analog 1, I2C1) Weight: Approx. increase. Please be careful of burns.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
