Bit Trade One Raspberry Pi Pico Socket Terminal Expansion Board

Sebelum PPN:
Rp449.900
Spesifikasi
Dimensions (mm)48x70x14
Mass (g)About 32
Set ContentsMain unit, warranty
Suitable ModelsRaspberry Pi Pico/H/W
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a terminal block expansion board that extracts all 40 pins of Raspberry Pi Pico to a pin socket or terminal block, making it convenient for prototyping and IOT device development on Raspberry Pi Pico. It makes prototyping easier and easier to understand, such as using pin sockets for simple wiring and terminal blocks for wiring that needs to be securely fixed. You can easily wire inputs and outputs to Pico pins, accelerating breadboarding and prototyping production. Furthermore, VSYS, VBUS, 3.3V, and GND are also led out to a 5.08mm terminal block, making it possible to connect a typical thick cable as a power source. The power supply system is also equipped with a large terminal block so that you can connect common thick cables such as power lines, so you can easily create a stable power supply environment. A reset switch is also included, making Pico development easier and more efficient.
* The product is a consumer product for the domestic market.

Ulasan Produk

Tidak ada ulasan