Bit Trade One Raspberry Pi Introductory Board with Guidebook [Kit]

Sebelum PPN:
Rp609.900
Spesifikasi
Country of OriginMade in Japan
Included Accessories4 spacers 8 screws 1 copy of the commentary booklet 1 copy of the warranty (not included in the kit version) (* Raspberry Pi body, case, and cables are not included)
Operating EnvironmentTemperature 0 to 45 ° C, humidity 10 to 60% (no condensation)
Outer DimensionsH20xW65xD56mm (excluding protrusions)
Suitable ModelsRaspberry Pi Model B+/Raspberry Pi 2 Model B/Raspberry Pi 3 Model B
Switch4 [Color LED (red / green / blue)] 2 [Monochromatic LED (red)] 4
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An introductory board that is ideal for prototyping and has excellent expandability. An introductory board "Raspberry Pi Introductory Board" for learning Raspberry Pi, which was created in conjunction with Shell Script Magazine.
It is equipped with electronic components that beginners who are new to Raspberry Pi should know how to control.
4 red LED, 2 color LED, 4 push button switch, monochromatic organic EL display, piezoelectric speaker, etc.
It is equipped with electronic components that are the basis for learning control methods with Raspberry Pi.
In addition, although it is an introductory board, it is equipped with a through hole for expansion and 2 connectors compatible with the Grove system, and it makes use of expandability such as being able to use servos, sensors, and actuators compatible with the Grove system sold by the city. Because it is a setting , it is also ideal for prototyping.
In Shell Script Magazine, from Vol52 , the special feature "How to use the Raspberry Pi Introductory Board" will be published at any time.
A special feature will be published on how to control electronic components using this board.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* This product is for hobbies. Limited to personal use.
* The listed component performance is the performance of a single component and does not guarantee the product life.
* All functions may not be available depending on your PC, Raspberry Pi and OS environment.
* The functions of this product may not be available depending on some applications.
* The electronic circuit part of this product is exposed. Please be careful about electric shock and be supervised by a guardian when children are used.
* If the customer suffers damage due to reasons attributable to the manufacturer regarding the use of this product, the damage will be compensated up to the sales price only for the direct damage, and in any case, the damage more than the sales price will be compensated. Suppose not.
* Specifications are subject to change without notice for improvement. Please be forewarned.
* * Raspberry Pi body, case, and cables are not included.
* Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom. Grove System is a registered trademark of Seeed Technology Limited. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
Feature
Specification
Weight: Approximately 25g Single color OELD panel: 128 x 64 dots Grove connector: 2 Piezoelectric speaker (buzzer): 1

Ulasan Produk

Tidak ada ulasan