Bit Trade One Raspberry Pi connection Clock control board Oshaberg clock [Completed]

Sebelum PPN:
Rp2.299.900
Spesifikasi
ConnectorDIA3.5mm stereo Mini jack
Dimensions, Width W x Depth D x Height H (mm)78 x 100 x 13 (excluding protrusions)
Display7-segment LED, 4 digits
Included AccessoriesParts list x 1, flat cable 40Pin x 1, speaker x 1, stereo mini cable x 1
Mass of Main Unit (g)About 53
Number of switches3
Operating Temperature Range0 to 40 ° C (no condensation)
Operating Temperature/Humidity RangeTemperature 0 to 45 ° C / Humidity 10 to 60% (no condensation)
Output(LED) 4 points
Power SupplyPowered from RaspberryPi
SensorDoppler sensor
Suitable ModelsRaspberryPiModelB+/RaspberryPi2ModelB/RaspberryPi3ModelB
Supported OSRaspbian

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using the text-to-speech application "AquesTalk Pi" that runs on the Raspberry Pi, it is possible to create a "talking clock" as a clock control board connected to the Raspberry Pi.
It is a fun "clock control board" that can always display the current time with LED and read out the time by detecting that a person is approaching by installing a Doppler sensor.
* Raspberry Pi body etc. are not included
Feature
Specification
Power amplifier: 0.5W

Ulasan Produk

Tidak ada ulasan