SUNHAYATO Puzzle board

Sebelum PPN:
Rp239.900
Spesifikasi
Cell Spacing (mm)2.54
ColorRed / blue / green / white
Dimensions (mm)45x45
FinishDouble-sided resist, double-sided pattern, gold flash finish
MaterialGlass epoxy
Number of Holes144 holes (12 rows x 12 rows)
TypeBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can combine them like a puzzle to make various shapes.
The colors are also colorful and can be combined to create various patterns.
It is also possible to place chip parts on the convex pattern.
Prototype evaluation

Ulasan Produk

Tidak ada ulasan