NKK Switches (formerly Nippon Kaikei) Push Button Switch E Series (Saklar Tombol/Saklar Tekan)

Sebelum PPN:
Rp99.900 - Rp149.900
Spesifikasi
Button ColorBlue, black, green, red, white, yellow (sold separately)
Button ShapeCircle (sold separately)
Insulation Resistance (GΩ)1 or more (DC500V)
Operating Temperature Range (°C)-10~70
Optional AccessoriesRound nut (AT-501), mounting ring (AT-507), operation button (AT-443, AT-442, AT-465)<br> Hexagon nut (AT-513), internal tooth washer (AT-509)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUL,C-UL
TypeNon-illuminated type
Withstand Voltage (V/minute)AC1k or more (between terminals), AC1.5k or more (between terminals and earth)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, high quality and economical snap-in mounting: By using the accessory square mounter (AT-529), panel mounting with snap-in is possible. In addition, attaching a bezel helps improve the panel design.
UL 94V-0 case: The molding material of the case is UL 94V-0 certified product (self-extinguishing property), and resin with excellent arc resistance and insulation is used for long life and from low load to high load. , High performance effect is maintained.
Improved insulation: An insulating wall inside the case is provided to improve the insulation between each terminal and improve durability.
Shut out flux intrusion: The terminal part has an epoxy seal to prevent flux intrusion and terminal backlash, further improving contact stability.
Improved insulation between terminals: Multiple insulating walls are provided between terminals to prevent deterioration of insulation and withstand voltage performance.
Light operation feeling: A light touch operation feeling.
High torque bushing: The joint between the bushing and the case cover uses a high torque structure to increase strength.
Excellent corrosion resistance: Stainless steel is used for the case cover. In addition to improving corrosion resistance, we are improving safety in various environments and expanding its applications.
Large terminal hole (hole 1.1 x 2 mm): Considered for easy wiring work. Compatible with two AWG # 20 to # 24 single wires and stranded wires.
Communication equipment / wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
*<> of function operation is momentary *Operation part is sold separately.

Ulasan Produk

Tidak ada ulasan