NKK Switches (formerly Nippon Kaikei) Pushbutton Switches

Sebelum PPN:
Rp159.900 - Rp219.900
Spesifikasi
Contact SpecificationsSilver
Current Capacity(1)3A125VAC(2)2A250VAC(3)2A30VDC
Operating Temperature Range (°C)-30~85
Operation MechanismRound 13.2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal Shapeprinted circuit board straight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large bushing type push button (M series) / Responds to all market needs (126,000 models) / Abundant variations / Special silver alloy contacts / Improved insulation between terminals UL94V-0 case / Improved insulation / Contact area High contact reliability / Shuts out infiltration of flux, etc. / Operation button AT-414-K (black) is included as standard
OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.
Feature
Specification
PC terminal type (silver contact): single pole double throw

Ulasan Produk

Tidak ada ulasan