NKK Switches (formerly Nippon Kaikei) Pushbutton Switches

Sebelum PPN:
Rp169.900 - Rp399.900
Spesifikasi
Operating Temperature Range (°C)-30~85
Operation MechanismSold separately: 8 circles/10 circles
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Basic push button (M series) / Responds to all market needs (126,000 models) / Abundant variations / Special silver alloy contacts / Improved insulation between terminals UL94V-0 case / Improved insulation / High contact area Reliability/Shuts out infiltration of flux, etc.
OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.
*The control unit is sold separately.
Feature
Specification
Bracket mount type (gold plated contacts): 2 pole double throw

Ulasan Produk

Tidak ada ulasan