NKK Switches (formerly Nippon Kaikei) Pushbutton Switch UB Series

Sebelum PPN:
Rp129.900 - Rp179.900
Spesifikasi
Color (Body)Black
Contact MaterialSilver
Current Capacity5A 125V AC.5A 250V AC.5A 30V DC
Heat ResistanceWhen using a soldering iron/Temperature 350 ° C or less within 3 seconds When using a solder bath/Temperature 270 °C or less within 5 seconds
Insulation Resistance (MΩ)200 or more (DC500V)
Operating Temperature Range (°C)-25~70
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeNon-illuminated type
Withstand VoltageAC1000 (between terminal and terminal), AC1500 (between terminal and ground)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-short body pushbutton switch. Shut out the intrusion of flux. High-density mounting is possible.
Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.

Ulasan Produk

Tidak ada ulasan