NKK Switches (formerly Nippon Kaikei) Pushbutton switch M2 series

Sebelum PPN:
Rp94.900 - Rp109.900
Spesifikasi
Button ShapeRound
CircuitSingle pole double throw
Contact MaterialSilver
Current Capacity1A 125V AC.1A 30V DC
Functional OperationON-<ON>
Heat ResistanceWhen using a soldering iron/Temperature 350 ° C or less within 3 seconds When using a solder bath/Temperature 270 °C or less within 5 seconds
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-30~85
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeNon-illuminated type
Type of OperationMomentary
Withstand VoltageAC1000 (between terminal and terminal), AC1500 (between terminal and ground)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be washed as a whole. Uses a micro switch mechanism. Fiber reinforced polyamide case. Shut out the intrusion of flux.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.

Ulasan Produk

Tidak ada ulasan