NKK Switches (formerly Nippon Kaikei) Pushbutton switch G series
#Grup produk P115163832
Spesifikasi
| Button Color | Black / red / white |
|---|---|
| Button Shape | Round |
| Insulation Resistance (MΩ) | 500 or more (DC500V) |
| Operating Temperature Range (°C) | -30~85 |
| Type | Non-illuminated type |
| Type of Operation | Momentary |
| Withstand Voltage | AC500V 1 minute or more |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Can be washed as a whole: The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed as a whole depending on the conditions.
Soft operation feeling: A unique switching moderation mechanism, which is a combination of two coil springs and a plunger, provides reliable switching and a light operation feeling.
Shut out the intrusion of flux: The terminal part uses an epoxy seal, etc. to prevent the intrusion of flux, etc. and the occurrence of terminal backlash, further improving contact stability.
Sliding twin crossbar contact mechanism adopted: A crossbar contact mechanism with two round pins is adopted. Maintains stable and high contact reliability in the small current and low voltage range.
All mold type: Because it is all mold type, it has excellent electrostatic withstand voltage.
Inch pitch (2.54 mm) adopted: The pitch between terminals is for printed circuit boards that adopted inch pitch.
Realized ultra-small size. It has a high mounting density and contributes to weight reduction.
Applicable to 1/2 inch card rack: PC-H and PC-V terminal types can be applied to 1/2 inch card rack.
Soft operation feeling: A unique switching moderation mechanism, which is a combination of two coil springs and a plunger, provides reliable switching and a light operation feeling.
Shut out the intrusion of flux: The terminal part uses an epoxy seal, etc. to prevent the intrusion of flux, etc. and the occurrence of terminal backlash, further improving contact stability.
Sliding twin crossbar contact mechanism adopted: A crossbar contact mechanism with two round pins is adopted. Maintains stable and high contact reliability in the small current and low voltage range.
All mold type: Because it is all mold type, it has excellent electrostatic withstand voltage.
Inch pitch (2.54 mm) adopted: The pitch between terminals is for printed circuit boards that adopted inch pitch.
Realized ultra-small size. It has a high mounting density and contributes to weight reduction.
Applicable to 1/2 inch card rack: PC-H and PC-V terminal types can be applied to 1/2 inch card rack.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Pushbutton%20switch%20G%20series/n4P115163832-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
