NKK Switches (formerly Nippon Kaikei) Pushbutton switch FB series

Sebelum PPN:
Rp50.900 - Rp53.900
Spesifikasi
Button ColorBlack / red / white
Button ShapeRound
CircuitSingle pole single throw
Current Capacity500mA AC125V
Functional OperationOFF-<ON> (<> is momentary)
Heat ResistanceWhen using a soldering iron / Temperature 350 ° C or less within 3 seconds
Included AccessoriesHex nut (AT-536)
Insulation Resistance (MΩ)100 or more (DC500V)
Operating Temperature Range (°C)-10~70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForOperation buttons (AT-475, AT-496)
TypeNon-illuminated type
Type of OperationMomentary
Withstand VoltageAC1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-small pushbutton switch with M5 screws.
Ultra-compact and space-saving type.
Since the contact part uses a sliding contact mechanism, self-cleaning is performed each time switching is performed to maintain high contact reliability.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
* The operation unit is sold separately.
* When mounting on a printed circuit board and using it, use the type (FB-15ANEP2) with a sealed terminal. In addition, since the above products are not sealed except for the terminals, please be careful about flux cleaning.
* Because the terminals are easily bent, if a force such as pulling an electric wire is applied during or after the soldering work, there is a risk of a short circuit between the terminals, so be careful when using insulating tape.
Feature
Specification
With terminal seal

Ulasan Produk

Tidak ada ulasan