NKK Switches (formerly Nippon Kaikei) Pushbutton Switch B Series
#Grup produk P115163799
Spesifikasi
| Button Color | Black, red, white (sold separately) |
|---|---|
| Button Shape | Circle (sold separately) |
| Insulation Resistance (MΩ) | 500 or more (DC500V) |
| Operating Temperature Range (°C) | -30~85 |
| Optional Accessories | Operation unit buttons (AT-475, AT-496) |
| Type | Washable, non-illuminated type |
| Withstand Voltage (V/minute) | AC500 or higher |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Can be washed as a whole: The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed as a whole depending on the conditions.
Soft operation feeling: The unique switching moderation mechanism by the combination of the plunger, coil spring, and converter provides reliable switching and a light operation feeling.
Uses antistatic resin: Since antistatic resin is used for a part (black part) of the housing head of the switch, in a switch with a mounting plate, the housing head and mounting plate will be energized. It is possible to ground the printed circuit board by using the foot of the mounting plate.
Sliding twin crossbar contact mechanism adopted: A crossbar contact mechanism with two round pins is adopted. Maintains stable and high contact reliability in the small current and low voltage range.
Inch pitch (2.54 mm) adopted: The pitch between terminals is for printed circuit boards that adopted inch pitch.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
*Washing: Please use an alcohol-based cleaning solution when cleaning the flux after soldering. Do not clean with organic solvent.
Washing conditions: Please perform within 5 minutes in a liquid bath with a depth of 5 cm. In addition, do not operate the switch or apply force to the operation part during cleaning. *The operation unit is sold separately.
Soft operation feeling: The unique switching moderation mechanism by the combination of the plunger, coil spring, and converter provides reliable switching and a light operation feeling.
Uses antistatic resin: Since antistatic resin is used for a part (black part) of the housing head of the switch, in a switch with a mounting plate, the housing head and mounting plate will be energized. It is possible to ground the printed circuit board by using the foot of the mounting plate.
Sliding twin crossbar contact mechanism adopted: A crossbar contact mechanism with two round pins is adopted. Maintains stable and high contact reliability in the small current and low voltage range.
Inch pitch (2.54 mm) adopted: The pitch between terminals is for printed circuit boards that adopted inch pitch.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
*Washing: Please use an alcohol-based cleaning solution when cleaning the flux after soldering. Do not clean with organic solvent.
Washing conditions: Please perform within 5 minutes in a liquid bath with a depth of 5 cm. In addition, do not operate the switch or apply force to the operation part during cleaning. *The operation unit is sold separately.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Pushbutton%20Switch%20B%20Series/m7P115163799-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
