NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Pushbutton switch 8R-N series

Sebelum PPN:
Rp189.900 - Rp309.900
Spesifikasi
Button ColorWhite / Red / Black / Gray / Green / Blue / Orange / Yellow
Button ShapeRound
Included AccessoriesFor the lock nut x 2, lock washer x 1, locking ring x 1, and color button, please specify one of the above 12 types by model name.
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-20~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature Range (°C)-40~+85
SwitchON-(ON)
TypeNon-illuminated type
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8R soft touch push switch has a snap action structure that is completely different from other ultra-small push button switches, and has a great feature of a light soft feeling.
In addition, the stroke is short (alternate type 2.5 mm, momentary type 1 mm), and the depth dimension from the panel mounting surface is about 5 mm shorter than other ultra-small pushbutton switches, making it ideal for space-saving design.
* Color buttons are sold separately. Select from the 8N, 8P, and 8R-N color buttons. Lock nut, lock washer, and locking ring are included as standard.

Ulasan Produk

Tidak ada ulasan