NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Pushbutton switch 8P series

Sebelum PPN:
Rp249.900 - Rp279.900
Spesifikasi
Button ColorWhite / Red / Black / Gray / Green / Blue / Orange / Yellow
Button ShapeRound
Included AccessoriesFor the lock nut x 1, lock washer x 1, O-ring x 1, and color button, please specify one of the above 12 types by model name.
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapeSolder terminal
TypeNon-illuminated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8P waterproof push switch is a switch intended for panel sealing, and has a structure that can prevent water droplets and dust from entering from the panel surface by incorporating an "O" ring. (Equivalent to IP67) Since the locking ring cannot be used due to the need for a panel seal, the sleeve is "D" cut to prevent the switch from turning.
Even if you make a Φ6.5 round hole in the panel and attach the switch, there is no effect on the drip-proof and dust-proof performance.
* Color buttons are sold separately. Select from the 8N, 8P, and 8R-N color buttons. Lock nut, lock washer, and 0 cling are included as standard.

Ulasan Produk

Tidak ada ulasan