NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Pushbutton switch 8P series

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
Dimension B (mm)8
Included AccessoriesLock nut x 1, Lock washer x 1, O-ring x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingAC125V.6A/250V.3A
Surface Treatment(Lock nut) Nickel plated, (Lock washer) Zinc plated trivalent chromate treatment, (O-ring) Nitrile rubber (Black)
Terminal ShapeSolder terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8P waterproof push switch is a switch intended for panel sealing, and has a structure that can prevent water droplets and dust from entering from the panel surface by incorporating an "O" ring. (Equivalent to IP64) Since the locking ring cannot be used due to the need for a panel seal, the sleeve is "D" cut to prevent the switch from turning. Even if you make a Φ6.5 round hole in the panel and attach the switch, there is no effect on the drip-proof and dust-proof performance.
RoHS compliant product Panel waterproof
* Button color cap is not included. Sold separately.
* The image is a representative image. Different from the actual product.

Ulasan Produk

Tidak ada ulasan