NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Push button switch CFP2 series

Sebelum PPN:
Rp64.900
Spesifikasi
Button ColorGray
Button ShapeRound
Electrical life10000 times at maximum rating, 30000 times at minimum rating
Insulation Resistance (MΩ)500 or more (DC250V)
Mechanical life30000 times
Number of PolesSingle pole
Operating Temperature Range (°C)-40~+85
Operation MechanismStandard
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 0.4VA (DC28V Max.), Minimum: DC20mV 1μA
Storage Temperature Range (°C)-40~+85
SwitchON-(ON)
Terminal ShapePC terminal
TypeNon-illuminated type
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very small. It is 1/2 volume ratio of the conventional A series.
It can be washed after soldering.
Terminal mounting is 0.1 inch (2.54 mm) pitch.
The operability is a light feeling due to the independent moderation mechanism.
Contact reliability is long-term stable due to clip contacts.
Gold-plated contacts
* Color buttons are sold separately. Glossy cap for FP and CFP2 Black only.

Ulasan Produk

Tidak ada ulasan