NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Push button switch CFP2

Sebelum PPN:
Rp699.900 - Rp709.900
Spesifikasi
Color (Knob)Gray
Electrical life10000 times at maximum rating 30000 times at minimum rating
Insulation Resistance (MΩ)500 or more (DC250V)
Mechanical life30000 times
Number of PolesSingle pole
Operating Temperature Range (°C)-40~+85
Operation1.47±0.98N
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 0.4VA (28V DC Max.) Minimum: 20mV DC 1μA
Storage Temperature Range (°C)-40~+85
Switch TypeON-(ON)
TerminalStraight
TypeNon-illuminated type
Type of OperationMomentary
Withstand Voltage (V/minute)AC250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very small. It can be washed after soldering. The operability is a light feeling due to the independent moderation mechanism. Contact reliability is long-term stable due to clip contacts. Gold-plated contacts.

Ulasan Produk

Tidak ada ulasan