NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Push button switch AP series

Sebelum PPN:
Rp67.900 - Rp179.900
Spesifikasi
Button ColorWhite / Red / Black / Gray / Green / Blue / Orange / Yellow / Brown
Button ShapeRound
Electrical life10000 times at maximum rating, 30000 times at 0.4 VA
Insulation Resistance (MΩ)10,000 or more (DC250V)
Operating Temperature Range (°C)-20~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: AC / DC48V 50mA, Minimum: AC / DC20mV 1μA
Storage Temperature Range (°C)-40~+85
TypeNon-cleaning push
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For minute currents. Since the contact part is gold-plated, it is ideal for use in the minute current region.
For printed circuit boards only. All terminal pitches are inch (2.54 mm) size.
* Color buttons are sold separately. Button black only for AP-M, APE-M, AP-S.

Ulasan Produk

Tidak ada ulasan