NKK Switches (formerly Nippon Kaikei) push button switch

Sebelum PPN:
Rp129.900
Spesifikasi
Contact SpecificationsSilver
Current Capacity2A125VAC
Dimensions, Vertical x Horizontal x Depth (mm)24.9x12.2x18
Functional OperationON-(ON)
Number of PolesSingle pole
Operating Temperature Range (°C)-30~85
Operation MechanismSold separately: 8 circles/10 circles
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapeSolder terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch installation type light touch pushbutton (M series) / Responds to all market needs (126,000 models) / Abundant variations / Special silver alloy contacts / Improved insulation between terminals UL94V-0 case / Improved insulation / Contact High contact reliability at parts / Shuts out infiltration of flux, etc.
OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.
*The control unit is sold separately.
Feature
Specification
Solder terminal type (silver contact): single pole double throw

Ulasan Produk

Tidak ada ulasan