Dainichi Mfg Power push button switch DHD

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The robust steel case is designed to withstand harsh use.
It can be used safely as a power switch for various industrial machines such as machine tools, woodworking machines, and food processing machines, for direct start starting of various AC motors, and for switching resistance loads such as heaters.
The operating section is protected by a transparent rubber gasket to prevent dust and water droplets from entering the interior.
[Type] Surface type/Waterproof type [Number of buttons] 2
[Button text] ON (black), OFF (red)
[Number of poles (P)] 3
[Rated current (A)] 20
[Rated voltage (V)] AC220
[Material] Steel plate [Protection rating] IP53 (button only)
[Opening and closing life] More than 250,000 times (conditions comply with JISC8201-4-1)
[Allowable ambient temperature (°C)] -10 to +50
[Usage location] In an environment free of excessive water vapor, oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substances. [Paint color] Munsell 5Y7/1
[Compliant standards] Compliant with the Electrical Appliance and Material Safety Act
[Caution] Do not use for inching operation
For manual control of starting and stopping of the motor

Ulasan Produk

Tidak ada ulasan