Shinohara Electric Panel lighting LED unit Terminal block type

Sebelum PPN:
Rp3.199.900 - Rp5.199.900
Spesifikasi
Color Temperature (K)5000
Illumination Angle (°)About 160
Insulation Resistance (MΩ)100 or more at DC500V megger
LED Life (hour)Approximately 40000 at 25°C
Mounting Hole (mm)2-5.5 x 11 (Oval hole)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)AC100~240(±10%) 50/60Hz
Withstand Voltage (V/minute)AC1500/1 (ground to ground)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a long size equivalent to a straight tube fluorescent lamp of 20W, it illuminates the inside of the panel even brighter.
Approximately 5 times longer life than conventional fluorescent lamps.
Power consumption is about half that of conventional fluorescent lamps.
Clean lighting without mercury.
It does not get hot like fluorescent lights and is safe.
Since it emits almost no ultraviolet rays, it can prevent pests from invading the inside of the panel and its surroundings.
Since no glass is used, it is safe against vibration during transportation and shock during installation.
The compact and simple design makes it easy to install in the panel and is lightweight.
Since the relay terminal block for the power supply line is integrated with the metal fittings, labor saving in wiring can be achieved.
Please use it for panel lighting such as power receiving and distribution boards, distribution boards, and control boards.

Ulasan Produk

Tidak ada ulasan