NKK Switches (formerly Nippon Kaikei) Paddle locker switch A series K type

Sebelum PPN:
Rp87.900 - Rp99.900
Spesifikasi
Insulation Resistance (MΩ)500 or more (DC500V)
Operating Temperature Range (°C)-30~85
Operation MechanismPaddle Rocker Switch
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeFully washed
Withstand Voltage (V/minute)AC500 or higher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The housing is one-piece molded from fiber-reinforced polyamide, the operating part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc., to maintain a high level of dust-proof and water-proof construction, and can be washed completely depending on the conditions. The manufacturer's unique switching mechanism, which combines a coil spring, sliding rod, and switching plate, provides reliable switching and a light operating feel. The terminal part is sealed with epoxy seal, etc. to prevent the intrusion of flux and the occurrence of terminal rattle, further improving contact stability. The lever has a large tilt angle (26°), so the tilt direction is clear. Sliding twin crossbar contact mechanism is used. The terminal pitch is inch pitch for printed circuit boards.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
* The operation unit is sold separately.

Ulasan Produk

Tidak ada ulasan