NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Non-cleaning type ultra-small push switch

Sebelum PPN:
Rp64.900
Spesifikasi
Button ColorWhite / Red / Black / Gray / Green / Blue / Orange / Yellow / Brown
Button ShapeRound
Contacts Spacing (mm)2.54
Electrical life10000 times at maximum rating, 50000 times at 0.4 VA
Insulation Resistance (MΩ)10,000 or more (DC250V)
Number of PolesSingle pole
Operating Temperature Range (°C)-20~+85
Operation MechanismStandard
RatingMaximum: AC / DC48V 50mA, Minimum: AC / DC20mV 1μA
Storage Temperature Range (°C)-40~+85
SwitchOFF-(ON)
Terminal ShapePC terminal
TypeNon-illuminated type
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the contact part is gold-plated, it is ideal for use in the minute current region.

Ulasan Produk

Tidak ada ulasan