Nippon Chemi Con Nippon Chemi-Con polypropylene film capacitor, 200 V ac, 800 V dc, 3.3μF, ± 5%

Sebelum PPN:
Rp2.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 3.3μF Voltage = 200 V ac, 800 V dc Mounting Type = Through Hole Tolerance = ±5% Lead Pitch = 37.5mm Length = 43.2mm Depth = 24.8mm Height = 26mm Dimensions = 43.2 x 24.8 x 26mm Temperature characteristic = PP Lead diameter = 1mm For resonance (switching power supply, inverter power supply, TV S-curve correction circuit). For snubbers (protection of switching elements such as IGBTs, SSRs, and GTOs). Metallized polypropylene film capacitor (TACD series) Excellent performance due to its unique cylindrical structure Minimal noise when energized (quiet)

Ulasan Produk

Tidak ada ulasan