Nippon Chemi Con Nippon Chemi-Con Multilayer Ceramic Capacitor (MLCC) 25V dc 22μF ± 20%

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 22μF Voltage = 25V dc Mounting Type = Through Hole Temperature Characteristics = X7R Tolerance = ±20% Dimensions = 7.5 x 4.5 x 9mm Length = 7.5mm Depth = 4.5mm Height = 9mm Tolerance (Minus) = -20% Tolerance (plus) = +20% Temperature coefficient = ±20% Ceramic Capacitor NTD Series. Small size, large capacity, excellent noise absorption, large allowable ripple current, flame-retardant exterior resin (UL94 V-0), lead-free compatible (dielectric and terminal electrode)

Ulasan Produk

Tidak ada ulasan