Nippon Chemi Con Nippon Chemi-Con Electrolytic Capacitor 68μF

Sebelum PPN:
Rp96.900 - Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 68μF, Mounting type: Through hole, Dimensions: 16 x 35.5mm, Height: 35.5mm, Operating temperature Min: -25°C, Lead pitch: 7.5mm, Lead diameter: 0.8mm, Structure: Cylinder type, Diameter: 16mm, Ripple current: 660mArms, Leakage current: 1320 μA, Tolerance: ±20%, Tolerance (minus): -20%, Tolerance (plus): +20%, KXJ series. Smaller than KXG series. Is a miniature radial aluminum electrolytic capacitor with an extended life. Ideal for long-life products such as ballast circuits.

Ulasan Produk

Tidak ada ulasan