Nippon Chemi Con Nippon Chemi-Con Electrolytic capacitor 47μF

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 47μF * Mounting type: Through hole * Dimensions: 16 x 20mm * Height: 20mm * Package / Case: L20 * Lead pitch: 7.5mm * Lead diameter: 0.8mm * Life: 12000h * Diameter: 16mm * Ripple Current: 435mArms * Leakage current: 852 μA * Tolerance: ± 20% * Tolerance (minus): -20% * Tolerance (plus): + 20% * KXJ series. Smaller size and longer life than KXG series. It is an advanced miniature radial aluminum electrolytic capacitor. Ideal for long-life products such as ballast circuits.

Ulasan Produk

Tidak ada ulasan