Nippon Chemi Con Nippon Chemi-Con Capacitor 1000μF, 200V dc, EKMQ201VSN102MP50S

Sebelum PPN:
Rp22.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance 1000μF
Voltage 200V dc
Mounting type: Snap-in technology Aluminum electrolytic dimensions: 22 (Dia.) 50mm
Length: 50mm
Operating temperature Min -25°C
Diameter 22mm
Operating temperature Max +105°C
Lead spacing 10mm
Leakage current CV μAArms
KMQ Series Snap-in Aluminum Electrolytic Capacitors. The KMQ series of aluminum electrolytic capacitors offers a large capacitance of 2200 μF and miniaturized snap-in terminals. These KMQ aluminum electrolytic capacitors can operate for up to 2000 hours at 105°C and are not solvent resistant.

Ulasan Produk

Tidak ada ulasan